The Day Savers – A National Tradesmen Day Contest
Main product image of Flapper with Gasket for 4" Backwater Valve
Magnifying glass
Hover image to zoom

Flapper with Gasket for 4" Backwater Valve

SKU:
B04401
Rating:
(4)
Q&A:
(1)
Flapper with Gasket for 4" Backwater Valve
Magnifying glass
Hover image to zoom
$4.86 each
In Stock
In Stock
Get 4 Tue, Sep 8
Order by 6PM, receive Tuesday
Size
4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
4" Backwater Valves
Product Highlight: Size
4"

Specs

Application:

Plumbing

Used With:

4" Backwater Valves

Size:

4"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly as advertised

No surprises and installed easily.
Flapper
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product that no local supplier carries.

This is a really great product. I tried to purchase this at 4 local stores only to find that for one reason or another I couldn't. The last place I visited suggested I try your website. Your service was great as was the price. Its the same as my original, so I purchased two.
Tom W.
Canton Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits and works like new

Correct part not available elsewhere. Glad I found it here. Shipped promptly.
Paul
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad you had it

Was told this was not available anymore by my plumber who put it in 3 year ago.
Tom
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: trying to replace flapper size 4inch 5/8 flapper needreplacement

Asked by kim 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kim. This flapper will fit a 4" nominal PVC backwater valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy