Apply to be a TradeMaster!
Main product image of 4" PVC Backwater Valve
Magnifying glass
Hover image to zoom

4" PVC Backwater Valve

SKU:
B04400
Rating:
(4)
Q&A:
(1)
4" PVC Backwater Valve
Magnifying glass
Hover image to zoom
$59.89 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
PVC

Description

–
  • Sockets are Schedule 40 DWV
  • Reduces backflow in drainage system
  • Threaded access cover for easy inspection
  • Magnetic strip for underground detection
  • Flapper and cover have elastomeric gasket to ensure watertight seal
  • Stepped construction encourages flow (minimum 1/4" per foot fall)
  • The 1-1/2", 2" and 6" have UPC, SBCCI and CSA approvals
  • The 3" and 4" are NSF approved and UPC approved!
  • Specs

    –
    Size:

    4"

    Material:

    PVC

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Fair price, seems to be of good quality

    This shipped very quickly and was much cheaper than what the plumbing supply shop would have charged.
    Chuck
    Richmond, VA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great price

    Good tool for Radon Mitigation
    JP
    Greensburg, Pa.
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great website Great Selection

    The website was easy to navigate. I found the part I needed and the price was reasonable. the product arrived earlier than expected and was of good quality. Very happy with the purchase.
    Redryder657
    Orchard Park, NY
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good product

    works as advertised time tested. Good quality product. I'm a professional plumber and use these.
    craig the plumber.
    Arkansas
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can I buy just the back flow gate for Jones Stephens back flow preventer. The gate measures 4 5/8 inches diameter. The top opening inside diameter is 6 inchres.

    Asked by Frank 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    no, they do not sell parts for these

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy