Apply to be a TradeMaster!
Main product image of 3/8" Chrome Plated Bronze Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Chrome Plated Bronze Coupling (Lead Free)

SKU:
B50041LF
Rating:
(0)
Q&A:
(0)
3/8" Chrome Plated Bronze Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$26.25 each
BOX UP & SAVE 6%
$614.75 box of 25
$24.59 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
3/8" Chrome Plated Bronze Coupling (Lead Free)

Specs

–
Application:

Plumbing

Size:

3/8"

Connection Method:

Threaded

Material:

Chrome Plated Bronze

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy