Apply to be a TradeMaster!
Main product image of 3/8" x 12" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/8" x 12" Chrome Brass Nipple (Lead Free)

Brand:
Wal-rich
SKU:
0302534
Rating:
(1)
Q&A:
(0)
3/8" x 12" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$34.77 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
12" Length

Description

–
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Individually wrapped
  • Connection: NPT

Specs

–
Application:

Plumbing

Schedule 40

Size:

3/8"

Product Type:

Chrome Brass Nipple

Material:

Chrome Plated Brass

Connection Type:

Threaded

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" x 6" Chrome Brass Nipple (Lead Free)
SKU: CRN038-600
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supplyhouse.com rocks!

I am using a modified pre-rinse faucet for a dog wash. The stand pipe that came with it was too long. I ran all over looking for a replacement with no luck. Supplyhouse.com to the rescue! I know this review is about a 12" x 3/8" chromed brass pipe…. It is exactly as described and delivered sooner than expected. The true value I realized is the promptness, availability and the customer service I get dealing with supplyhouse.com. I've even had them help me interact with their suppliers to help resolve an issue I had with another purchase once upon a time. If I'm not having an emergency, I shop supply house first. They got it goin' on!
N3408k
Eclectic, AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy