Apply to be a TradeMaster!
Main product image of 3/8" Chrome Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
3/8" Chrome Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$13.31 each
BOX UP & SAVE 8%
$305.25 box of 25
$12.21 each
In Stock
In Stock
Get 143 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
3/8" Chrome Brass Tee

Specs

–
Application:

Plumbing

Size:

3/8"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Chrome Brass 90° Elbow (Lead Free)
SKU: CRE038
Bluefin

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not Standard Size

Like virtually all Wal-rich products, this is simply unusable for professional work. The tee is not Standard size. It's small in every dimension except the threads, and the threads are not Standard either. They are loose and not properly tapered. This is the junk you expect to find pushed off one homeowners shopping at home center stores. I wish Supply House could find a better supplier of this chrome piping. Our NYC inspector made us remove this. He knew what is was right away, and would not approve the "non standard dimension fittings". Probably best used for making hat racks and that sort of thing.
John
New York, NY
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy