Apply to be a TradeMaster!
Main product image of Deluxe Molded Wood Round Toilet Seat w/ Heavy Duty Plastic Hinge - White
Magnifying glass
Hover image to zoom

Deluxe Molded Wood Round Toilet Seat w/ Heavy Duty Plastic Hinge - White

SKU:
C013WD00
Rating:
(0)
Q&A:
(0)
Deluxe Molded Wood Round Toilet Seat w/ Heavy Duty Plastic Hinge - White
Magnifying glass
Hover image to zoom
$22.26 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Wood

Description

–
Features:
  • Durable Molded Wood
  • Multi-coat high gloss enamel paint
  • UV paint color protection
  • Adjustable top mount hinge
  • Color matching hinge and bumpers
  • Four bumpers on ring for stability
  • Non-skid rubberized pads
  • Corrosion resistant stainless steel screws
  • Corrosion proof POM nuts and bolts

Specs

–
Color:

White

Material:

Wood

Features:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Material
CURRENT ITEM
Product Image of Deluxe Molded Wood Round Toilet Seat w/ Heavy Duty Plastic Hinge - White
Deluxe Molded Wood Round Toilet Seat w/ Heavy Duty Plastic Hinge - White
SKU: C013WD00
White
Wood

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy