Apply to be a TradeMaster!
Main product image of Deluxe Plastic Elongated Toilet Seat w/ External Check Hinge - White
Magnifying glass
Hover image to zoom

Deluxe Plastic Elongated Toilet Seat w/ External Check Hinge - White

SKU:
C106C00
Rating:
(0)
Q&A:
(0)
Deluxe Plastic Elongated Toilet Seat w/ External Check Hinge - White
Magnifying glass
Hover image to zoom
C106C00 has been discontinued
Discontinued September 10, 2019
This product has been discontinued.
Direct Replacement:
Commercial Quality Elongated Toilet Seat w/ Stainless Steel Hinge Post - White
SKU:C106C-00
(2)
Order by today, receive 32 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

–
Features:
  • Injection molded durable polypropylene plastic with UV protection
  • External check hinge stops at 11 degrees beyond vertical
  • Ergonomical comfort curve seat design
  • 304 stainless steel hinge post and hardware
  • Built-in bumpers
  • Anti-skid rubberized bushing
  • Hinges are hidden by seat – no pinching

Specs

–
Color:

White

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm