Apply to be a TradeMaster!
Main product image of Commercial Quality Elongated Toilet Seat w/ Stainless Steel Hinge Post - White
Magnifying glass
Hover image to zoom

Commercial Quality Elongated Toilet Seat w/ Stainless Steel Hinge Post - White

SKU:
C106C-00
Rating:
(2)
Q&A:
(0)
Commercial Quality Elongated Toilet Seat w/ Stainless Steel Hinge Post - White
Magnifying glass
Hover image to zoom
$24.29 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polypropylene

Description

–
This elongated Comfort Seat commercial quality toilet seat made of white premium plastic and stainless steel hinge post. It has an open front without a cover. It consists of high impact, chemically resistant polypropylene. This is very simple to install - only needing a screw driver. It is corrosion proof and comes with self-aligning hardware.

Features:
  • Ideal for commercial, institutional, or hospitality applications.
  • Features large molded-in bumpers and stainless steel hardware.
  • External check hinge stops seat 11° beyond vertical
  • Strong and durable - injection molded of high-impact, chemically resistant polypropylene
  • Ergonomically designed for comfort and quality
  • Seat bumpers are "Molded-In" for extra strength and durability, never need replacing
  • Ultra-Violet Protection Molded into each seat to prevent color fading
  • Simple to install - only requires a screwdriver, adjustable hinges for perfect fit, corrosion proof, self-aligning hardware
  • Clean with Warm Soapy Water
  • Made of High Impact Polypropylene Plastic
  • UV additive maintains original color
  • 1 Year Limited Warranty

Specs

–
Color:

White

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Material
Elongated Open Front Commercial Plastic Toilet Seat, No Cover, STA-TITE, Self-Sustaining Check Hinge (White)
SKU: 1955SSCT-000
White
Plastic

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Jones Stephens Seat

Nice heavy commercial toilet seat. They last.
Uncle Big Bad
KY.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Toilet Seat

SOLID!...Republicans & Democrats, agree!
Uncle Big Bad
KY.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy