Apply to be a TradeMaster!
Main product image of 4" x 6" Two Finger Flange
Magnifying glass
Hover image to zoom

4" x 6" Two Finger Flange

SKU:
C47460
Rating:
(3)
Q&A:
(0)
4" x 6" Two Finger Flange
Magnifying glass
Hover image to zoom
$79.41 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 6"
Product Highlight: Material
Cast Iron

Description

–
  • Flush fit
  • Redesigned to fit oblong horns
  • Made of cast iron
  • Pushes easily into cast iron or Schedule 40 DWV pipe
  • No tear out or caulking required
  • ASTM C-564 rubber gasket
  • For areas without the bend close to the flange or broken pipe

Specs

–
Size:

4" x 6"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again!

Exactly what we needed.!
TC
Amarillo Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and quality product.

Product was great quality and fit perfectly. I needed a 6" extended drop because the waste line was 4" below concrete level. The flange was installed over an existing cast iron oval closet flange and the bolt holes just cleared the existing oval flange. Worked out nicely. I ordered on Christmas day and it was packed to ship the following sunday - and arrived in 2 days. Can't ask for better service then that.
RB
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and I would buy again

In doing a rehab the bathroom floor had to be raised 2 inches to level it. This extra long flange worked great
Dave
Denver, Co
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy