Cast Iron Closet Flanges anchor a toilet to the closet bend or drain pipe below the floor, providing the mounting surface for the toilet bolts and the seal point for the wax ring above. Plumbers choose cast iron flanges over PVC or ABS versions on jobs where the existing drain piping is cast iron, since matching materials avoids the differential expansion and corrosion issues that can develop at a dissimilar-metal or plastic-to-cast-iron joint. The flange's thickness and weight also hold up well in commercial and multifamily buildings where floor traffic and fixture turnover are higher than in a typical single-family home. Correct flange height relative to the finished floor matters as much as the material choice, since a flange set too low or too high compromises the wax ring seal regardless of what it's made of. Confirming rough-in height before the finished floor goes down avoids a repair that's far more disruptive once tile or flooring is in place.
Subcategories
Buying Guide
Matching a flange to the existing drain material is the first decision on most toilet flange jobs, since a joint between dissimilar materials can develop leaks or corrosion issues over time that a matched joint avoids.
Cast Iron Closet Flanges are the right choice when the drain piping below the floor is already cast iron, keeping the connection consistent rather than transitioning to PVC or ABS at that single point. Where the existing system is plastic, a cast iron flange typically isn't necessary and a matching plastic flange simplifies the connection instead.
Flange height relative to the finished floor determines whether the wax ring seals properly, so confirming rough-in height before flooring or tile installation prevents a much larger repair later. A flange sitting low after a floor buildup calls for a spacer, extender, or repair flange rather than forcing an undersized wax ring to compensate.
Condition of the existing flange and bend also factors into the decision between a full replacement and a repair flange. A cracked or corroded original flange with a still-sound bend below is often a good candidate for a repair flange rather than opening up the floor for a full pipe replacement.
Frequently Asked Questions
Why would a cast iron closet flange be specified instead of a PVC one?
Cast iron flanges keep the connection consistent when the existing drain piping below the floor is also cast iron, avoiding the corrosion issues that can develop at a joint between dissimilar materials. They also hold up well under the higher floor traffic and fixture turnover common in commercial and multifamily buildings. Where the drain system is already plastic, a matching plastic flange is usually the simpler choice.
How do I know if a toilet flange is set at the correct height?
A flange should sit level with, or just slightly above, the finished floor so the wax ring can form a proper seal. A flange set too low often needs a spacer or extender rather than a thicker wax ring alone. Checking flange height before flooring or tile goes down avoids having to address the problem after the floor is finished.
Can a cracked cast iron flange be repaired without replacing the drain pipe?
In many cases, yes. Repair flanges fit over or into a damaged original flange and address cracks or corrosion at the bolt slots or flange ring without requiring the closet bend below to be replaced. The repair flange style needed depends on exactly where the damage is located.
What causes a toilet to rock or feel loose at the base?
Corroded or damaged closet bolts are one of the most common causes, since they lose their grip on the flange over time. A cracked or improperly seated flange can also allow movement even with new bolts installed. Lifting the toilet to inspect both the bolts and the flange condition usually identifies the cause.
Does the wax ring need to be replaced every time a toilet is reset?
Yes, a wax ring should always be replaced when a toilet is removed and reset, since the seal doesn't hold up to reuse. Standard wax rings work for most installations, while extra-thick or flanged versions help when the flange sits slightly below the finished floor. Reusing an old wax ring risks a leak that may not show up until well after the job is finished.