Apply to be a TradeMaster!
Main product image of (61-8) 1/2" OD Brass Compression Nut (Bag of 10)
Magnifying glass
Hover image to zoom

(61-8) 1/2" OD Brass Compression Nut (Bag of 10)

SKU:
C74-017
Rating:
(2)
Q&A:
(2)
(61-8) 1/2" OD Brass Compression Nut (Bag of 10)
Magnifying glass
Hover image to zoom
$8.54 each
In Stock
In Stock
Get 8 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass

Description

–
Brass Compression Nut

Specs

–
Size:

1/2"

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

GREAT PRODUCT

OUR TECHNICIANS USE THESE TO INSTALL UNDERSINK DRINKING WATER UNITS.
TONY D.
BOSSIER CITY, LA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality, Low Cost & Fast Shipping,

Good Quality, Low Cost & Fast Shipping, Supply house has all three,, Quality is Top Notch,, Cost on many thing is less than half of the big box stores,,, After work I order what I need and it arrives the next day FAST !!! Since I found the website I've cut 3 to 4 stops at the big boxes,,,, Thank You supply House
ThisOldGarageNJ
Paramus NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Are these compression nuts lead free?

Asked by Tim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this compression nut is rated lead free.

Was this review helpful to you?

Q: Do these nuts come with the compression rings included ?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part (C74-016) is just the compression nut. The ring/sleeve (part C74-007) is not included.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy