Apply to be a TradeMaster!
Main product image of (69-88) 1/2" OD x 1/2" MIP Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom

(69-88) 1/2" OD x 1/2" MIP Brass Compression Elbow, Lead Free

SKU:
C74-089LF
Rating:
(4)
Q&A:
(0)
(69-88) 1/2" OD x 1/2" MIP Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom
$9.27 each
BOX UP & SAVE 12%
$817.00 box of 100
$8.17 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Description

–
(69-88) 1/2" OD x 1/2" MIP Brass Compression Elbow (Lead Free)

Specs

–
Size:

1/2" x 1/2"

Connection Type:

Threaded

Lead Free:

Yes

Thread Type:

Male

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

(62-8) 1/2" OD Brass Compression Union, Lead Free
SKU: C74-026LF
Jones Stephens

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Will shop with them again

Great place to buy from
Cracker
Ocala, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a very well made fitting.

Good product...and even better Supplyhouse always has them in stock
Tommy
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't find anywhere else !

Used to connect an under sink water filter housing to a sink mounted beverage faucet. Most of the beverage faucets I came across use 1/4 compression fittings & not the 3/8 compression tubing typically associated with kitchen faucets.
Joe
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and save your time

Fast delivery, great product. I love it.
Mike
Bronx, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy