Apply to be a TradeMaster!
Main product image of (62-10) 5/8" OD Brass Compression Union (Lead Free)
Magnifying glass
Hover image to zoom

(62-10) 5/8" OD Brass Compression Union (Lead Free)

SKU:
C74-027LF
Rating:
(13)
Q&A:
(2)
(62-10) 5/8" OD Brass Compression Union (Lead Free)
Magnifying glass
Hover image to zoom
$7.53 each
BOX UP & SAVE 13%
$32.65 box of 5
$6.53 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Brass Compression Union (Lead Free)

Specs

–
Size:

5/8"

Lead Free:

Yes

Material:

Brass
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
4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Not sure if I will need additional items.

Made a difficult repair easy.
Will
Denver, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

I didn't want to solder in a close space. So this worked out well.
Tom
Carmel NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic got things next day all high quality

Excellent
Sunrise 🌅
Coventry
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company!

Fast shipping, well packaged, great prices and exactly what I needed.
Copper Penny
Burton, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always good

I purchase from Supply House because they have what I need and shipped fast. Going to a big box store is frustrating because many times they are out of stock and do not have the selection I find at SH
Jon
Georgia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product is great and great price.
Cris
Santa Barbara
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

good
mobilehome chuck
pittston pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

old house

I used this 1/2 " X 3/8" OD brass compression union to install a new sink faucet in my sons old house. It have 3/8" copper coming through the floor, I did not wanted to cut the floor so this was my solution. The 1/2" OD side of the union fit over the 3/8" copper (1/2" OD), and then I removed 3/8" side compression cap and ferrule and connected the hose coming from the faucet directly to the union.
Jack
Linwood, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compression union

Very good quality
Bob
Leicester, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

This was perfect for my application
Ivan the terrible
Las Vegas, Nv
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the length of just the fitting, no end nuts? Thanks!

Asked by Walter 10 years ago

Add your answer

* Required Field
-

13/16" Slghtly over 3/4"

Was this review helpful to you?

Q: Will this work with PEX? How about Pex-al-pex?

Asked by Mitch in NC 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting is not designed for use with either PEX or PEX-AL-PEX.

Was this review helpful to you?
-

Mitch -   Brass compression fittings are definitely not designed to work with Pex.  When working in Pex, stick to Pex fittings.

Was this review helpful to you?
-

!/2 od copper/aluminum tubing only.

Was this review helpful to you?