Apply to be a TradeMaster!
Main product image of 5-1/4" Chrome Plated Zamak Diverter Spout (3/4" x 1/2" FIP Base Conn.)
Magnifying glass
Hover image to zoom

5-1/4" Chrome Plated Zamak Diverter Spout (3/4" x 1/2" FIP Base Conn.)

SKU:
D01002
Rating:
(2)
Q&A:
(0)
5-1/4" Chrome Plated Zamak Diverter Spout (3/4" x 1/2" FIP Base Conn.)
Magnifying glass
Hover image to zoom
$21.35 each
In Stock
In Stock
Get 11 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/4" x 1/2" FIP Connection
Product Highlight: Size
5-1/4"
Product Highlight: Material
Zamak

Description

–
3/4" x 1/2" FIP Base Connection Zamak Diverter Spout, Chrome-Plated

Specs

–
Finish:

Chrome

Connection Size:

3/4" x 1/2" FIP

Size:

5-1/4"

Material:

Zamak

Type:

Diverter Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5-1/4" Chrome Plated Zamak Diverter Spout (1/2" FIP Nose Conn.)
SKU: D01001
Jones Stephens

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product made of great material

Meet all specifications. Strong and will last long. Highly recommended.
ML
Saint Cloud, Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced same model... 22 YEARS OLD.....need I say more ?

Has performed well for years, Had a leak that required removing the old spout and decided to install new unit. It still functioned, but I wanted to be sure of no leaks. Nice strong metal shell with good pop up valve.
MrEngineer
DE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy