Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" PVC Flanged Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 12" PVC Flanged Tailpiece

Brand:
Bluefin
SKU:
TPV2150-12F
Rating:
(2)
Q&A:
(0)
1-1/2" x 12" PVC Flanged Tailpiece
Magnifying glass
Hover image to zoom
$1.19 each
BOX UP & SAVE 11%
$27.56 box of 26
$1.06 each
In Stock
In Stock
Get 2,174 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Finish
PVC
Product Highlight: Length (Inches)
12" Length

Specs

–
Type:

Extension Tube

Flanged Tailpiece

Material:

PVC

Size:

1-1/2"

Finish:

PVC

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Size
Length (Inches)
CURRENT ITEM
Product Image of 1-1/2" x 12" PVC Flanged Tailpiece
1-1/2" x 12" PVC Flanged Tailpiece
SKU: TPV2150-12F
(2)
Extension Tube
Flanged Tailpiece
PVC
1-1/2"
12"
Extension Tube
Flanged Tailpiece
PVC
1-1/2"
12"

You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Like it.

I like to shop because of great price, product availability and fast shipping. Even some items are back order but they ship what they have and send others later.
Mian1
Fishers
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy all your plumbing supplies here!

Any homeowner or plumber will attest to the fact that this is a common plumbing item that is relatively inexpensive. Not anymore at the big box or hardware stores. However the price from Supply House is reasonable. And this is a high quality product that arrived in a timely manner that was well packaged.
Walter
Paris, Ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy