Apply to be a TradeMaster!
Main product image of 5-1/8" Mixet Quiklift Chrome Diverter Tub Spout (1/2" Slip-On)
Magnifying glass
Hover image to zoom

5-1/8" Mixet Quiklift Chrome Diverter Tub Spout (1/2" Slip-On)

SKU:
SWD0422
Rating:
(10)
Q&A:
(0)
5-1/8" Mixet Quiklift Chrome Diverter Tub Spout (1/2" Slip-On)
Magnifying glass
Hover image to zoom
$14.63 each
In Stock
In Stock
Get 119 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Mixet
Product Highlight: Material
Zinc
Product Highlight: Size
5-1/8"

Description

–
  • Mixet Quiklift Diverter Tub Spouts
  • Fits 1/2" Nominal (5/8" OD) Slip-On
  • 5-1/8" Length
  • Finish: Chrome
  • Material: Zinc

Specs

–
Finish:

Chrome

Used With:

Mixet

Type:

Diverter Spout

Material:

Zinc

Size:

5-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Type
Material
Size
Chrome
Diverter Spout
Zinc
5-1/8"

You May Also Need

5-1/4" Chrome Plated Zamak Diverter Spout (1/2" FIP Nose Conn.)
SKU: TS050A
Bluefin

Product Reviews

4.9 out of 10 reviews
90% would recommend this product
4.9
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

great prodcut

Great product, easy to do business on the site.
Dom
Boston,MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

Product: excellent tub spout replacement for slip-fit style. They are sturdy and don't feel like a cheap plastic exterior. We use them often for chrome tub spout replacement when homeowners or landlords don't want to switch complete trim sets. Supply House Service: Incredible as always. Ship quick with great pricing!
Mark
Lancaster, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality good price.

Easy install 5 minutes with perfect seal. Works flawlessly better price for exact Brasscraft tub spout compared to brick/mortar. Shipping was super fast as usual.
HonestAbe
East Newark
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Iwould buy this product again

Replaced older product
Diana
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product , right price and fast delivery

Timely delivery. Quality Products. Affordable price I will buy again
V Som
Weeki Wachee Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying these again

Decent quality diverter spout dog the cost.
Pat
Northern NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need a box

The tub spout itself is ok, pretty typical but ina plastic bag instead of a box. That packaging won't protect it enough to ride around on my truck so I'll probably make another choice next time
Don Hess
Hershey, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Quick shipping and as advertised
Bob
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Spout

I have installed a few of these this year. Some slip on copper and some threaded on a nipple. Look and function great. Seem to high quality. Ease of installation is a plus. I would highly recommend these.
firwoodchad
Goldendale, WA
6 years ago
Was this review helpful to you?

Good tub spout

Fit perfectly on my 1/2" copper stub out. Easy to install. Looks very good and works great, No more water spilling out the spout when diverted to the shower head. Very happy.
Stan in NJ
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy