Apply to be a TradeMaster!
Main product image of 5-1/4" Chrome Plated Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)
Magnifying glass
Hover image to zoom

5-1/4" Chrome Plated Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)

SKU:
D01003
Rating:
(1)
Q&A:
(0)
5-1/4" Chrome Plated Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)
Magnifying glass
Hover image to zoom
$72.37 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/4" x 1/2" FIP Connection
Product Highlight: Size
5-1/4"
Product Highlight: Material
Brass

Description

–
3/4" x 1/2" FIP Base Connection Brass Diverter Spout, Chrome-Plated

Specs

–
Finish:

Chrome

Connection Size:

3/4" x 1/2" FIP

Size:

5-1/4"

Material:

Brass

Type:

Diverter Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
CURRENT ITEM
Product Image of 5-1/4" Chrome Plated Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)
5-1/4" Chrome Plated Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)
SKU: D01003
(1)
Chrome
5-1/4"
Brass

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well worth the cost

I don't typically take the time to write product reviews. I have had to replace two of the cheap pot metal spouts in as many years. This tub spout is of much better quality and function. Solid brass body with a heavy brass diverter valve, giving it a nice feel and function. Installation is a bit fussy with the rear npt mounting. But otherwise I am really happy with it.
Squash
Salem MA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy