Apply to be a TradeMaster!
Main product image of 5" Chrome Plated Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)
Magnifying glass
Hover image to zoom

5" Chrome Plated Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)

Brand:
Wal-rich
SKU:
0620005
Rating:
(0)
Q&A:
(0)
5" Chrome Plated Brass Diverter Spout (3/4" x 1/2" FIP Base Conn.)
Magnifying glass
Hover image to zoom
$53.82 each
In Stock
In Stock
Get 16 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Connection Type
FIP Connection
Product Highlight: Finish
Brass
Product Highlight: Material
Chrome

Description

–
Features:
  • Brass Construction
  • Chrome-Plated
  • Furnished with Brass
  • 1/2" x 3/4" Plastic
  • Face Bushing
  • Rear Connection
  • Imported

Specs

–
Size:

3/4" x 1/2"

Connection Type:

FIP

Finish:

Brass

Product Type:

Diverter Spout

Material:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Finish
Material
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy