Apply to be a TradeMaster!
Main product image of 2" x 3" PVC Heavy Duty Drain Base with Clamping Ring and Primer Tap, for 3" Spud
Magnifying glass
Hover image to zoom

2" x 3" PVC Heavy Duty Drain Base with Clamping Ring and Primer Tap, for 3" Spud

SKU:
D49800
Rating:
(0)
Q&A:
(0)
2" x 3" PVC Heavy Duty Drain Base with Clamping Ring and Primer Tap, for 3" Spud
Magnifying glass
Hover image to zoom
$27.37 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 3"
Product Highlight: Material
PVC

Description

–
Features:
  • Completely adjustable; reversible clamping ring gains additional 1” height
  • 8-1/2” Pan
  • Extra weep holes
  • Primer tapped with 1/2” plug
  • Gray PVC or Black ABS

Specs

–
Size:

2" x 3"

Material:

PVC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy