Apply to be a TradeMaster!
Main product image of 3" x 4" Old World Bronze Heavy Duty PVC Shower Drain w/ 5" Round Strainer
Magnifying glass
Hover image to zoom

3" x 4" Old World Bronze Heavy Duty PVC Shower Drain w/ 5" Round Strainer

SKU:
D4984WB
Rating:
(0)
Q&A:
(0)
3" x 4" Old World Bronze Heavy Duty PVC Shower Drain w/ 5" Round Strainer
Magnifying glass
Hover image to zoom
$74.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Old World Bronze

Specs

–
Finish:

Old World Bronze

Drain Size:

3" x 4"

Strainer Size:

5"

Strainer Shape:

Round

Spud Size:

3-1/2"

Spud Material:

PVC

Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Strainer Size
Strainer Shape
Spud Size
Old World Bronze
3" x 4"
5"
Round
3-1/2"
3" x 4" Oil Rubbed Bronze Heavy Duty PVC Shower Drain w/ 5" Round Strainer
SKU: D4984RB
Oil Rubbed Bronze
3" x 4"
5"
Round
3-1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy