Apply to be a TradeMaster!
Main product image of 3" x 4" Brushed Nickel Heavy Duty PVC Shower Drain w/ 5" Square Strainer
Magnifying glass
Hover image to zoom

3" x 4" Brushed Nickel Heavy Duty PVC Shower Drain w/ 5" Square Strainer

SKU:
D4996BN
Rating:
(1)
Q&A:
(0)
3" x 4" Brushed Nickel Heavy Duty PVC Shower Drain w/ 5" Square Strainer
Magnifying glass
Hover image to zoom
$135.61 each
In Stock
In Stock
Get 3 Mon, Oct 12 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Heavy duty PVC shower drain with plastic spud and square strainer.

Specs

–
Finish:

Brushed Nickel

Drain Size:

3" x 4"

Strainer Size:

5"

Strainer Shape:

Square

Spud Size:

3-1/2"

Spud Material:

Metal

Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Strainer Size
Strainer Shape
Spud Size
CURRENT ITEM
Product Image of 3" x 4" Brushed Nickel Heavy Duty PVC Shower Drain w/ 5" Square Strainer
3" x 4" Brushed Nickel Heavy Duty PVC Shower Drain w/ 5" Square Strainer
SKU: D4996BN
(1)
Brushed Nickel
3" x 4"
5"
Square
3-1/2"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Works great
Paul
Bluff dale tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy