Apply to be a TradeMaster!
Main product image of 2" Spigot Adjustable PVC Urinal Flange Kit
Magnifying glass
Hover image to zoom

2" Spigot Adjustable PVC Urinal Flange Kit

SKU:
F10001
Rating:
(0)
Q&A:
(0)
2" Spigot Adjustable PVC Urinal Flange Kit
Magnifying glass
Hover image to zoom
$24.86 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Size: 
2"
Connection Type: 
Spigot
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

–
Jones Stephens adjustable spigot outlet features durable PVC construction for longer endurance and is compatible with 2 inch schedule 40 DWV pipe. It securely fits inside hub of fitting and features 3-1/4 to 7 Inch flange mounting centers for easy installation. Spigot outlet comes with bolts, nuts, washers and gasket.

Specs

–
Connection Type:

Spigot

Size:

2"

Flange Size:

3-1/4" to 7"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy