Apply to be a TradeMaster!
Main product image of 2" Socket Adjustable PVC Urinal Flange Kit
Magnifying glass
Hover image to zoom
2" Socket Adjustable PVC Urinal Flange Kit
Magnifying glass
Hover image to zoom
$30.94 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Size: 
2"
2"
Connection Type: 
Socket

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
2"
Product Highlight: Length (Inches)
7" Length

Description

–
  • 31/2" - 7" flange mounting centers
  • Spigot fits inside hub of fitting
  • Socket fits over 2" Schedule 40 DWV pipe
  • Kits include bolts, nuts, washers and gasket

Specs

–
Connection Type:

Socket

Size:

2"

Type:

Specialty

Length (Inches):

7"

Flange Size:

3-1/2" to 7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy