Apply to be a TradeMaster!
Main product image of 2" Inside Urinal Flange Kit w/ Gasket & Hardware
Magnifying glass
Hover image to zoom

2" Inside Urinal Flange Kit w/ Gasket & Hardware

SKU:
868-7P
Rating:
(4)
Q&A:
(1)
2" Inside Urinal Flange Kit w/ Gasket & Hardware
Magnifying glass
Hover image to zoom
$9.86 each
BOX UP & SAVE 5%
$93.50 box of 10
$9.35 each
In Stock
In Stock
Get 143 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
2" Inside Connection
Product Highlight: Size
2"

Description

–
Sioux Chief 868 series urinal flanges shall be used where necessary in drainage systems. Flanges shall have a 2" hub, spigot or inside-fit connection. Connection to DWV system shall be made with a solvent weld joint to ABS/PVC pipe or fitting.

Features:
  • Unique inside fit connection allows pipe to be cut flush with finished wall
  • Kit includes: stainless steel bolts, nuts, washers and gaskets
  • Horizontal slots fit 3-1/2" - 7" mounting centers

Specs

–
Material:

PVC

Size:

2"

Connection Type:

2" Inside

Type:

Specialty

Includes:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Horizontal Adjustable Urinal Flange Kit for Urinals w/ 3-1/2" to 7" Mount Centers
SKU: 43541
Oatey

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Sioux Chiefs got your back

worked as expected quick shipping
RJB
San Antonio, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure!

The ease of installing this part on the finished wall makes tile work a no-brainer. It also helps the install of the urinal. I would however like to see a more durable gasket because if you over tight the urinal the gasket seems to disintegrate. Maybe two gaskets w should be sold with one flange. Overall, once you get it to seal it's sealed until you remove the urinal. Thanks Supply House
Last Saint
Dallas TC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered complete and on time!!

Sioux Chief makes great products. This one in particular fits inside the pipe of a urinal stub out. Just cut and glue horn inside the pipe. The gasket is a little thin, so you may want the gasket that comes with the urinal.
Bil
Columbus, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ive ordered twice since great service & delivery.

Received on time & was exactly what I needed.
Donald the plumber
Bradford AR
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the 2" inside , urnal flange fit inside pipe.

Asked by David 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi David, thanks for writing in. Yes, this will fit inside the pipe of a urinal stub out.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy