Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Workwear & Safety Gear
Drop Cloths & Cooling Towels
6' x 9' Cotton Canvas Drop Cloth
Brand:
Jones Stephens
SKU:
G02010
Rating:
(0)
Q&A:
(0)
Hover image to zoom
G02010 has been discontinued
Discontinued February 16, 2024
This product was discontinued by the manufacturer.
Product Highlights
–
6' x 9'
Canvas, Cotton
Beige
Description
–
6' x 9' Cotton Canvas Drop Cloth
Features:
8 oz.
Absorbs and traps spills
Washable and reusable
Specs
–
Product Type:
Drop Cloth
Size:
6' x 9'
Material:
Canvas
Cotton
Color:
Beige
Quantity:
Single
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
CoverGrip Safety Drop Cloth (3.5' x 12')
SKU:
CGC3.5X12
Supco
5 lb. Box of Rags
SKU:
B05001
Jones Stephens
3/4" PVC Sch. 40 90° Street Elbow
SKU:
409-007
3/4" PVC Schedule 40 Coupling
SKU:
429-007
×
Video