Shop Resideo Sale
Main product image of 5 lb. Box of Rags
Magnifying glass
Hover image to zoom

5 lb. Box of Rags

SKU:
B05001
Rating:
(4)
Q&A:
(0)
5 lb. Box of Rags
Magnifying glass
Hover image to zoom
$18.09 each
In Stock
In Stock
Get 7 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cotton
Product Highlight: Size
Varied
Product Highlight: Color
Multicolor

Description

–
5 lb. Box of Rags

Features:
  • Colored cotton sweatshirt material
  • 100% recycled
  • Pull out dispensing

Specs

–
Product Type:

Cleaning Towel

Material:

Cotton

Size:

Varied

Color:

Multicolor

Quantity:

5 lb Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT075
Bluefin

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very Disappointing

I Opened The Box To Find Cut Up Sweatpants And Doghair. Were They Washed Before They Were Boxed? Or Did I Purchase Ballsweat And Who Knows What Else. Not A Very Useful Product For The Price.
Heating Guy
Upstate Ny
2 years ago
Was this review helpful to you?

Perfect

Good quality and value for the price.
Bruce
Hartford, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

IT was packed the perfect way to pass out to all areas that needed rags
Roni
Lakewood NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do Not Buy

A complete waste of money. The box had a couple shirts and sweatshirts that were partially cut. I should have read the description better before I purchase but at least now I know not to buy these again.
sdoyle75
Bushnell, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy