Apply to be a TradeMaster!
Main product image of 1" Hose Barb x 1" NPT Male Brass Pipe Adapter, G25169
Magnifying glass
Hover image to zoom

1" Hose Barb x 1" NPT Male Brass Pipe Adapter, G25169

SKU:
G25169
Rating:
(1)
Q&A:
(1)
1" Hose Barb x 1" NPT Male Brass Pipe Adapter, G25169
Magnifying glass
Hover image to zoom
$11.54 each
BOX UP & SAVE 12%
$102.10 box of 10
$10.21 each
In Stock
In Stock
Get 16 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Description

–
1" Hose Barb x 1" Male Brass Pipe Adapter

Specs

–
Size:

1"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Hose Barb x 1/2" NPT Male Brass Pipe Adapter
SKU: GHBM050
Bluefin

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Service is good, but I didn't like this part as much as some

The nipple end is a bit shorter that I am used to for a hose connect. I double-clamp hose connections and there was barely enough length for two clamps. I've bought other ones that are half an inch longer on the barb. But it did work OK. I will always continue to use SupplyHouse, as I am very happy with their service and prices.
johhnyx
Rochester, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does SKU G25169 have NPT compatible threads?

Asked by Dan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the pipe threads are NPT.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy