Apply to be a TradeMaster!
Main product image of Gas Test Gauge Assembly (30 psi)
Magnifying glass
Hover image to zoom

Gas Test Gauge Assembly (30 psi)

SKU:
G64030
Rating:
(5)
Q&A:
(0)
Gas Test Gauge Assembly (30 psi)
Magnifying glass
Hover image to zoom
$19.70 each
In Stock
In Stock
Get 19 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
  • Adapts to 3/4" MPT
  • Steel case with 2" shatterproof face
  • Plated body with 3/4" FIP inlet
  • Brass air valve
  • Individually boxed
  • Specs

    –
    Measures:

    Pressure

    Dial Size:

    2"

    Max Pressure (PSI):

    30

    Type:

    Dry

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4 out of 5 reviews
    80% would recommend this product
    4
    out of 5 Reviews
    80% would recommend this product
    WRITE A REVIEW
    5 star
    60%
    4 star
    20%
    3 star
    0%
    2 star
    0%
    1 star
    20%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Defective Guage

    The gauge would not go over 7 psi. I thought I had a problem with my air chuck. I borrowed two air chucks from my neighbor, still wouldn't go over 7 psi. I decided to use my tire pressure gauge I use on my truck to confirm the 7 psi and it turns out I had way more than 7 psi in my line. Huge inconvienience chasing my tail trying to figure out that the gauge was bad.
    Mark
    Buffalo, NY
    2 months ago
    Was this review helpful to you?

    Good Cap

    Good price , good cap
    Jm
    NJ
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This one works

    The first one they sent me was defective ,it stayed on five pound mark. I called up Supply House and they sent a replacement out the next day. This is a standup company.
    Jm
    New Jersey
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice little test gauge

    Used to test a newly LP gas line.
    Anon
    South Otselic, NY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked well

    Used it to pressure test my under slab rough in. It worked well without breaking the bank
    Tim
    PA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy