Shop Resideo Sale
Main product image of Gas Test Gauge Assembly (100 psi)
Magnifying glass
Hover image to zoom

Gas Test Gauge Assembly (100 psi)

SKU:
G64100
Rating:
(4)
Q&A:
(0)
Gas Test Gauge Assembly (100 psi)
Magnifying glass
Hover image to zoom
$19.70 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
  • Adapts to 3/4" MPT
  • Steel case with 2" shatterproof face
  • Plated body with 3/4" FIP inlet
  • Brass air valve
  • Individually boxed
  • Specs

    –
    Measures:

    Pressure

    Dial Size:

    2"

    Max Pressure (PSI):

    100

    Type:

    Dry

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    3.75 out of 4 reviews
    50% would recommend this product
    3.75
    out of 4 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    25%
    2 star
    25%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Be sure to test first for leaks

    Holds pressure now, after taping gauge and Shrader. Both threads leaked right out of the box.
    Willie
    Az
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Better than the rest

    The gauges work great and offer a leak free static test.
    The Handy Gas Man
    Hampstead, NC
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked just as advertised

    Looks to be decent quality at a great price. Worked great for pressurizing 1300 feet of 1/2 pex.
    T
    Ludlow Massachusetts
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Simply terrible. Treat as a DIY project

    Do not use this assembly as delivered. I had it apart about a dozen times before I got it to seal properly. Fortunately, it's only three components and it's super-cheap. So, do yourself a favor and DO NOT use this as-is out of the box. Instead, take it apart and use pipe compound between the body and the valve. Next, use BOTH PTFE tape AND good thread compound on the threads between the body and the gauge. Tighten the gauge full. Use a lot of pipe thread compound when attaching the body to whatever. The thread work on these is simply horrid. You may need a couple of tries to get it right. I spend literally hours figuring out where my system was leaking and it was this fitting. Over and over and over again! If you can afford to use a better product, you'll save yourself hours of DIY by not buying this dreadful project. The only reason I didn't give it one star was because it can be made to work as designed. The component are okay. It's the thread tapping that's a complete disaster. And once you've assembled it properly, it'll work fine. They should not ship it assembled because the manufacturer clearly can't do that properly. Seriously, it's only three pieces! How hard could it be do get a manufacturing process down? And if you really don't like someone, give them this as a Christmas gift.
    Ala
    Seattle, WA
    10 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy