Apply to be a TradeMaster!
Main product image of 3/4" ID (7/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (36" Length)
Magnifying glass
Hover image to zoom

3/4" ID (7/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (36" Length)

SKU:
G76042
Rating:
(1)
Q&A:
(0)
3/4" ID (7/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (36" Length)
Magnifying glass
Hover image to zoom
$49.31 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
ID: 
3/4"
Connection Type: 
FIP x MIP
Length (Inches): 
36"

MANUALS (1)


This item replaces: CSSB21-36

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
7/8"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Inlet Size
3/4"

Description

–
Features:

  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located

Specs

–
Connection Type:

FIP x MIP

Coating:

Yellow Coated

Inlet Size:

3/4"

Inlet Type:

FIP

Outlet Size:

3/4"

Outlet Type:

MIP

Length (Inches):

36"

LP Capacity (BTU):

409440

NG Capacity (BTU):

255900

Size:

3/4"

ID:

3/4"

OD:

7/8"

Material:

Coated Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best online supply

Good quality, good prices
BB
Tucson
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy