Apply to be a TradeMaster!
Main product image of Top-Outlet Water Heater Polypropylene Runoff Tube, 3/4" NPT (Angle)
Magnifying glass
Hover image to zoom

Top-Outlet Water Heater Polypropylene Runoff Tube, 3/4" NPT (Angle)

SKU:
J34980
Rating:
(0)
Q&A:
(0)
Top-Outlet Water Heater Polypropylene Runoff Tube, 3/4" NPT (Angle)
Magnifying glass
Hover image to zoom
$21.31 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
60"

Description

–

Designed for top mount application, this Runoff Tube provides a safe and effective way to direct steam and water away from a water heater and directly into a drain or pan. Constructed of durable polypropylene, the tube is designed with electroplated fittings and has a 230°F temperature rating. The tube can be cut to required length fit most applications, making installation hassle-free. And as with all Jones Stephens products, the top mount water heater Runoff Tube is designed with quality engineering and construction to be durable and reliable, meeting Jones Stephens' highest quality standards.


Features:

  • Top mounted water heater runoff tube allows venting of steam and water
  • Directs water away from the water heater and into drain or pan
  • Constructed of durable polypropylene
  • Electroplated fittings
  • Tube can be cut to length to fit most applications
  • Easy to install

Specs

–
Pipe Size:

3/4"

Length:

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy