Apply to be a TradeMaster!
Main product image of 25-1/4" Pre-Assembled Black Steel Water Heater Stand (80 Gal. Capacity)
Magnifying glass
Hover image to zoom

25-1/4" Pre-Assembled Black Steel Water Heater Stand (80 Gal. Capacity)

SKU:
J36300
Rating:
(0)
Q&A:
(0)
25-1/4" Pre-Assembled Black Steel Water Heater Stand (80 Gal. Capacity)
Magnifying glass
Hover image to zoom
$129.63 each
In Stock
In Stock
Get 2 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
25-1/4"
Product Highlight: Capacity (Gallons)
80 Gallons

Description

–

This 25-1/4" water heater stand from Jones Stephens comes pre-assembled. Constructed of 1" tubular steel for strength and stability, it measures 25-1/4" square x 19" high and is rated to hold up to 2,205 lbs. The stand is corrosion resistant and requires no assembly. Manufactured to meet Jones Stephens' highest quality standards for long-lasting and dependable use.


Features:

  • 25-1/4" square x 19" high (overall width 27-1/4")
  • 1" tubular steel construction
  • Rated up to 2,205 lbs. (for water heaters up to 80 gallons)
  • No assembly required

Specs

–
Size:

25-1/4"

Capacity (Gallons):

80

Product Type:

Stand

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy