Apply to be a TradeMaster!
Main product image of 1/2" - 1" Bronze Grounding Clamp Kit w/ 24" 6g Copper Wire
Magnifying glass
Hover image to zoom

1/2" - 1" Bronze Grounding Clamp Kit w/ 24" 6g Copper Wire

SKU:
J36501
Rating:
(0)
Q&A:
(0)
1/2" - 1" Bronze Grounding Clamp Kit w/ 24" 6g Copper Wire
Magnifying glass
Hover image to zoom
$32.55 each
In Stock
In Stock
Get 9 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Copper
Product Highlight: Size
1", 1/2"

Description

Features:

  • Kit includes 2 bare bronze clamps
  • Fits 1/2" to 1" pipe
  • 6 gauge copper wire

Specs

Material:

Copper

Size:

1"

1/2"

Product Type:

Clamp

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy