Apply to be a TradeMaster!
Main product image of 30" Square Water Heater Pan w/ 1" PVC Fitting (Galvanized Steel)
Magnifying glass
Hover image to zoom

30" Square Water Heater Pan w/ 1" PVC Fitting (Galvanized Steel)

SKU:
J37030
Rating:
(1)
Q&A:
(0)
30" Square Water Heater Pan w/ 1" PVC Fitting (Galvanized Steel)
Magnifying glass
Hover image to zoom
$105.32 each
In Stock
In Stock
Get 4 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30"
Product Highlight: Material
Galvanized Steel

Description

–

Constructed of galvanized steel, this heavy duty 30" square Water Heater Pan is designed for long-lasting reliability and protection against water damage. The pan is 4" deep and is pre-drilled for an adapter, which is included. The flared sides allow for greater volume in a smaller footprint. Manufactured with durability in mind, this galvanized water heater pan is a must-have for water heater installations.


Features:

  • Durable galvanized steel construction
  • 24 gauge
  • 4" depth
  • Flared sides allow for greater volume in a smaller foot print
  • 1" PVC pan adapter included
  • Easy to install


Specs

–
Size:

30"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

First one was returned due to shipping. I did get the replacement quickly and it looks good.
M
Sparta tn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy