Apply to be a TradeMaster!
Main product image of Black Reader Lid for 12" Water Meter Box
Magnifying glass
Hover image to zoom

Black Reader Lid for 12" Water Meter Box

SKU:
M12006
Rating:
(7)
Q&A:
(0)
Black Reader Lid for 12" Water Meter Box
Magnifying glass
Hover image to zoom
$36.96 each
In Stock
In Stock
Get 1 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
M12002
Product Highlight: Size
12"

Specs

–
Product Type:

Lid

Used With:

M12002

Size:

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Fit my application

Good quality lid
drb
GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

This water meter lid was a perfect replacement for my box. While mowing I accidentally obliterated the inspection door on my previous lid and didn't want to buy an entire box + lid to replace it, this was a much easier option. Fast shipping, high quality, can't ask for anything more from this product.
Nate
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exceptional customer service!

fit perfectly on our existing in ground box. Received next day delivery which I wasn't expecting. Quality product and will return for additional purchases. Thanks for your quick delivery.
Geoffrey
Azle, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fitting

I was looking for this product for a long time until I came across it with supply house. It fit perfectly, was easy to install, light weight and durable.
Liz
Sylmar, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find item at a good price and fast shipping.

Hard to find item at a good price and fast shipping.
Joe
Mesquite, Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

This was perfect fit
Charlie
Canto ms
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supplhouse again

Shipped quickly and works well. Reasonable price and the website works
rgv
DFW
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy