Apply to be a TradeMaster!
Main product image of 1/2" x 36" Water Meter Key
Magnifying glass
Hover image to zoom

1/2" x 36" Water Meter Key

SKU:
M25136
Rating:
(2)
Q&A:
(0)
1/2" x 36" Water Meter Key
Magnifying glass
Hover image to zoom
$20.70 each
In Stock
In Stock
Get 23 Wed, Nov 4 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
36" Length

Description

–
1/2" x 36" Water Meter Key (Rod Diameter: 1/2")

Features:
  • Rebar shaft and handle for greater strength
  • Vinyl covered handle for comfort

Specs

–
Product Type:

Meter Key

Size:

1/2"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great meter key

Does the job well for what it is intended to do and is made of heavy duty rebar. Will last a lifetime.
Manny
Miami, Fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love the tool.

Use it on the water meter. Nice tool
Landlord
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy