Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Specialties
Water Meter Keys, Boxes & Accessories
5/8" x 36" Water Meter Key
Brand:
Jones Stephens
SKU:
M25536
Rating:
(4)
Q&A:
(0)
Hover image to zoom
M25536 has been discontinued
Discontinued October 19, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Suggested Alternative:
48" Heavy Duty T-Handle Water Meter & Curb Stop Key
Brand:
Jones Stephens
SKU:
PP535
(0)
Out of Stock
Get it
Fri, Dec 4 - Fri, Dec 11
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
60" Length
Description
–
Rebar shaft and handle for greater strength
Vinyl covered handle for comfort
Specs
–
Product Type:
Meter Key
Length (Inches):
60"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" x 36" Water Meter Key
SKU:
M25136
Jones Stephens
Product Reviews
3.75
out of 4 reviews
75%
would recommend this product
3.75
out of 4 Reviews
75%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
This worked as expected.
This water key worked perfectly. Would by again but hopefully I will only need one.
B
Middletown,DE
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Seems strong and should last a long time.
It's just a plumber's curb key. It works.
None
Dayton, OHio
10 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
Did not like
From looking at the picture, it appears to be made from a solid rod, but it is made from rebar. I already had one of those that I don't like.
Kelly
Hillsboro, Oregon
10 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
GREAT BUY
Received in good time, works great!
PFAMILY
TX
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video