Apply to be a TradeMaster!
Main product image of 3/8" OD Chrome Plated Compression Union, Lead Free
Magnifying glass
Hover image to zoom

3/8" OD Chrome Plated Compression Union, Lead Free

SKU:
N62-006LF
Rating:
(0)
Q&A:
(0)
3/8" OD Chrome Plated Compression Union, Lead Free
Magnifying glass
Hover image to zoom
$9.39 each
BOX UP & SAVE 7%
$435.50 box of 50
$8.71 each
In Stock
In Stock
Get 1 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Lead Free
Yes

Description

–
3/8" OD Chrome Plated Compression Union (Lead Free)

Specs

–
Size:

3/8"

Material:

Chrome Plated

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy