Apply to be a TradeMaster!
Main product image of 20" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)
Magnifying glass
Hover image to zoom

20" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)

SKU:
1-20A-C
Rating:
(3)
Q&A:
(0)
20" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)
Magnifying glass
Hover image to zoom
$6.83 each
In Stock
In Stock
Get 141 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Finish
Chrome
Product Highlight: Outlet Type
OD Tube

Description

–
20" Faucet Riser (3/8" O.D. 1 piece w/ insert) (Chrome Plated)

Specs

–
Finish:

Chrome

Outlet Type:

OD Tube

Inlet Size:

3/8"

Size:

3/8" x 3/8"

Outlet Size:

3/8"

Inlet Type:

OD Tube

Application:

Faucet

Connection Type:

OD Tube

Type:

Straight

Material:

Copper

Length (Inches):

20"

Outside Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

30" Copper Faucet Riser (3/8" OD Compression) (Chrome Plated)
SKU: 1-30A-C
Brasscraft

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great

Great product this time! No flaws like sometimes I get
Jw
Rapid City South Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again!

great!
jw
North Dakota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again as I need it. Hopefully I will receive new o

I ordered 14 of this copper riser. there are all have green corrosion. indication that it was not stored properly. They are all discolored with green corrosion. I have to buy again hopefully I will received new ones. The first order I received new ones. I am paying for new item and not used or damage items.
Rick
NEW YORK
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy