Shop Resideo Sale
Main product image of 1-3/8" Chrome Plated Zinc Toe Touch Bath Drain, P35063
Magnifying glass
Hover image to zoom

1-3/8" Chrome Plated Zinc Toe Touch Bath Drain, P35063

SKU:
P35063
Rating:
(0)
Q&A:
(1)
1-3/8" Chrome Plated Zinc Toe Touch Bath Drain, P35063
Magnifying glass
Hover image to zoom
$14.87 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1-5/8" OD

Description

–
1-3/8" Chrome Plated Zinc Toe Touch Bath Drain

Specs

–
Finish:

Chrome

Drain Size:

1-3/8"

Drain Type:

Toe Touch Drain

Material:

Zinc

Outside Diameter:

1-5/8"

Type:

Bath Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Drain Type
Material
Outside Diameter
CURRENT ITEM
Product Image of 1-3/8" Chrome Plated Zinc Toe Touch Bath Drain, P35063
1-3/8" Chrome Plated Zinc Toe Touch Bath Drain, P35063
SKU: P35063
Chrome
1-3/8"
Toe Touch Drain
Zinc
1-5/8"
Chrome
1-3/8"
Lift & Turn Drain
Zinc
1-5/8"

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What PVC adapter can screw onto this?

Asked by JoeTheP 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a Toe Touch bath drain, if the unit using this with has fine threads it will work with a PVC adapter. However if it has 1 1/2" coarse threads then Bushing sku T05024 would be needed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy