Apply to be a TradeMaster!
Main product image of 1-1/4" White Hollow Rubber Basin & Tub Stopper
Magnifying glass
Hover image to zoom

1-1/4" White Hollow Rubber Basin & Tub Stopper

SKU:
P35125
Rating:
(2)
Q&A:
(0)
1-1/4" White Hollow Rubber Basin & Tub Stopper
Magnifying glass
Hover image to zoom
$1.40 each
In Stock
In Stock
Get 127 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Rubber

Description

–
White hollow rubber basin and tub stopper with rustproof ring

Specs

–
Size:

1-1/4"

Top:

1-3/8"

Bottom:

1-3/16"

Material:

Rubber

Type:

Tub Stopper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Top
Bottom
Type
CURRENT ITEM
Product Image of 1-1/4" White Hollow Rubber Basin & Tub Stopper
1-1/4" White Hollow Rubber Basin & Tub Stopper
SKU: P35125
(2)
1-1/4"
1-3/8"
1-3/16"
Tub Stopper
1" to 1-3/8"
1-1/2"
7/8"
Tub Stopper

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

fantastic service

The product was the right price (for me) and the delivery was next day. I was impressed.
jim
eastern shore, md
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stopper

It was what I wanted
Jay
South carolina
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy