Apply to be a TradeMaster!
Main product image of 1-1/2" x 6", 22 GA CP Slip Joint Tailpiece, P38069
Magnifying glass
Hover image to zoom
1-1/2" x 6", 22 GA CP Slip Joint Tailpiece, P38069
Magnifying glass
Hover image to zoom
$11.82 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" x 6", 22 GA CP Slip Joint Tailpiece

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

6"

Material:

Brass

Connection Type:

Slip-Joint

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Connection Type
Chrome
1-1/2"
6"
Brass
Slip-Joint
Chrome
1-1/2"
6"
Brass
Slip-Joint
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy