Apply to be a TradeMaster!
Main product image of 1-1/2" x 8", 20 GA, CP TBE Tailpiece, P38082
Magnifying glass
Hover image to zoom

1-1/2" x 8", 20 GA, CP TBE Tailpiece, P38082

SKU:
P38082
Rating:
(0)
Q&A:
(0)
1-1/2" x 8", 20 GA, CP TBE Tailpiece, P38082
Magnifying glass
Hover image to zoom
$16.95 each
In Stock
In Stock
Get 13 Tue, Sep 29 - Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

1-1/2" x 8", 20 GA, CP TBE Tailpiece

Specs

Finish:

Chrome

Size:

1-1/2"

Length (Inches):

8"

Material:

Brass

Thread Type:

Male

Gauge:

20

Connection Type:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Finish
Size
Length (Inches)
Material
Thread Type
CURRENT ITEM
Product Image of 1-1/2" x 8", 20 GA, CP TBE Tailpiece, P38082
1-1/2" x 8", 20 GA, CP TBE Tailpiece, P38082
SKU: P38082
Chrome
1-1/2"
8"
Brass
Male
Chrome
1-1/2"
8"
Brass
Male
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy