Apply to be a TradeMaster!
Main product image of 2" x 5" x 7" Closet Flush Elbow w/Nuts, 20 Gauge
Magnifying glass
Hover image to zoom

2" x 5" x 7" Closet Flush Elbow w/Nuts, 20 Gauge

SKU:
P38257
Rating:
(1)
Q&A:
(0)
2" x 5" x 7" Closet Flush Elbow w/Nuts, 20 Gauge
Magnifying glass
Hover image to zoom
$59.05 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 5" x 7"
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features:
  • Zinc nuts
  • Bagged

Specs

–
Finish:

Chrome

Size:

2" x 5" x 7"

Material:

Brass

Type:

Elbow

Gauge:

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
CURRENT ITEM
Product Image of 2" x 5" x 7" Closet Flush Elbow w/Nuts, 20 Gauge
2" x 5" x 7" Closet Flush Elbow w/Nuts, 20 Gauge
SKU: P38257
(1)
Chrome
2" x 5" x 7"
Brass

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

This product was made well and looks great
Kay
Baltimore Md
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy