Apply to be a TradeMaster!
Main product image of 2" x 5" x 7" Tank Elbow, Brass, 22 Gauge (Chrome-Plated)
Magnifying glass
Hover image to zoom

2" x 5" x 7" Tank Elbow, Brass, 22 Gauge (Chrome-Plated)

Brand:
Wal-rich
SKU:
0113004
Rating:
(0)
Q&A:
(0)
2" x 5" x 7" Tank Elbow, Brass, 22 Gauge (Chrome-Plated)
Magnifying glass
Hover image to zoom
$46.18 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 5" x 7"
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features:
  • Brass Construction
  • Chrome-Plated
  • 22 Gauge
  • Imported

Specs

–
Finish:

Chrome

Product Type:

Elbow

Material:

Brass

Size:

2" x 5" x 7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Size
CURRENT ITEM
Product Image of 2" x 5" x 7" Tank Elbow, Brass, 22 Gauge (Chrome-Plated)
2" x 5" x 7" Tank Elbow, Brass, 22 Gauge (Chrome-Plated)
SKU: 0113004
Chrome
Brass
2" x 5" x 7"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy