Apply to be a TradeMaster!
Main product image of 1-1/4" x 6" Black Plastic Slip Joint Extension Tube
Magnifying glass
Hover image to zoom
1-1/4" x 6" Black Plastic Slip Joint Extension Tube
Magnifying glass
Hover image to zoom
$5.99 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Finish
ABS

Description

–

1-1/4" x 6" Black Plastic Slip Joint Extension Tube

Specs

–
Material:

ABS

Type:

Extension Tube

Size:

1-1/4"

Length (Inches):

6"

Connection Type:

Slip-Joint

Finish:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Black P-Trap w/ Threaded ABS Adapter (Bagged)
SKU: A9704B
Dearborn

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Just what I was looking for

Most extension tubes are white and very thin plastic. I wanted a black extension tube because the rest of our plumbing is also black, and this item fit the bill perfectly.
Roy
Seattle
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived quickly

The big box didn't have this in black, and their fit seemed off. Supply house got me exactly what I needed
J
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extension Pipe

Couldn't find this part in ABS in this size anywhere near me
Old Plumber
Portland OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, first time, on time

I tried to order this part 3 times from 3 different vendors and each time I was sent the wrong piece. I needed interior female threads and was sent exterior. Only SupplyHouse got it right.
Ed
OrangeVa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good selection - great prices - speedy delivery

The plumbing parts are installed and meeting my expectations!
Jet
Lindale, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Matches The Existing Drain Pipe

These fit perfectly and best of all they match the existing black ABS drain pipe.
Mark T
Surprise, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I needed black to match the decor.
Jim
Cowiche
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Product

First time using Jones Stephens plumbing products, and I was impressed. Quality of the plastic extension tube, the retaining nut, and the gasket were all outstanding. Items were installed on a wall mounted sink where the drain pipe is exposed. They complemented the matte black faucet very well, and the installation looks awesome.
Handyman Zach
Richmond, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy