Shop Resideo Sale
Main product image of 1-1/2" x 8" x 3/4" Plastic Slip Joint Dishwasher Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 8" x 3/4" Plastic Slip Joint Dishwasher Tailpiece

SKU:
P39030
Rating:
(1)
Q&A:
(0)
1-1/2" x 8" x 3/4" Plastic Slip Joint Dishwasher Tailpiece
Magnifying glass
Hover image to zoom
$5.27 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Length (Inches)
8" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS

Description

–
1-1/2" x 8" x 3/4" ABS Slip Joint Dishwasher Tailpiece

Specs

–
Material:

Plastic

Connection Type:

Slip-Joint

Length (Inches):

8"

Size:

1-1/2"

Type:

Extension Tube

Finish:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Recommended

Just what I needed. The pieces are good quality and it was an easy install.
Dave
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy