Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" Plastic Slip Joint Extension Tube
Magnifying glass
Hover image to zoom

1-1/2" x 12" Plastic Slip Joint Extension Tube

Brand:
Jones Stephens
SKU:
P39022
Rating:
(1)
Q&A:
(0)
1-1/2" x 12" Plastic Slip Joint Extension Tube
Magnifying glass
Hover image to zoom
$3.47 each
In Stock
In Stock
Get 12 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Finish
ABS

Description

–
1-1/2" x 12" ABS Slip Joint Extension Tube

Specs

–
Material:

Plastic

Type:

Extension Tube

Size:

1-1/2"

Length (Inches):

12"

Connection Type:

Slip-Joint

Finish:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 16" ABS Slip Joint Extension Tube
SKU: TAB3150-16DSJ
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just as advertized

Good products, good price, fast shipping.
Al
ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy