Shop Resideo Sale
Main product image of 1-1/2" x 8" Plastic Flanged Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 8" Plastic Flanged Tailpiece

SKU:
P39027
Rating:
(3)
Q&A:
(0)
1-1/2" x 8" Plastic Flanged Tailpiece
Magnifying glass
Hover image to zoom
$1.92 each
In Stock
In Stock
Get 87 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
8" Length
Product Highlight: Size
1-1/2"
Product Highlight: Finish
ABS

Description

–
1-1/2" x 8" ABS Flanged Tailpiece

Specs

–
Material:

Plastic

Type:

Extension Tube

Flanged Tailpiece

Length (Inches):

8"

Size:

1-1/2"

Finish:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 16" Plastic Slip Joint Extension Tube, P39018
SKU: P39018
Jones Stephens

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great stuff!

High quality products plus professional service!
Dr.AK
Los Angeles, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use the 1 1/2 x 8 flange tubes

I use the flange tubes as a component in making Kaleidoscopes. The flange holds two pcs together and allows the end pc to rotate.
D.Reed
Fairfield OH
5 years ago
Was this review helpful to you?

Easy to use, Great Quality

These tailpieces are good quality. They cut easy and install easy. No problems with these ever.
firwoodchad
Goldendale, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy