Apply to be a TradeMaster!
Main product image of 12" E-Z Stroke Pipe Saw
Magnifying glass
Hover image to zoom
12" E-Z Stroke Pipe Saw
Magnifying glass
Hover image to zoom
$47.14 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Features:
  • For smooth, fast, accurate cutting
  • Tri-edge teeth are borazon wheel ground
  • Pull-stroke cutting action
  • Cuts plastic pipe and wood
  • Replaceable blade

Specs

–
Product Type:

Pipe Saw

Type:

Tool

Length (Inches):

12"

Teeth per Inch:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best pvc hand saw

These are very sharp compact saws. I use it mainly for PVC but have used it on a lot of other things too. I keep one behind my truck seat so it's always on hand.
PlumbCrazy
Columbus, Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for PVC and CPVC

I use this saw on a daily basis. Cuts PVC with ease. Highly recommend.
Eddie
Wilmington, NC
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy